Shop All Safety Switches
Eaton
Heavy Duty Fusible Safety Switch 3-Pole 400 Amps
Mfr # DH365NGK
Zoro # G512415108
product price: $3,734.99
/ea
Free Shipping & Returns
$3,734.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DH365NGK
- Zoro # G512415108
- UPC # 782113207247
- Country of Origin Unknown
- Category Safety Switches
Description
Eaton K Series 3-Pole 4-Wire Heavy-Duty Safety Switch Is Rated At 400-Amps And 600-Volt Ac. It Has Power Rating Of 250 Hp At 480-Volt Ac And 350 Hp At 600-Volt Ac For 3-Phase. Surface Mountable Switch Features Painted Steel Construction. Fusible Switch With Solid Neutral Has Mechanically Interlocked Cover That Prevents Internal Device Access During On Position. It Measures 45.5-Inch X 24.38-Inch X 10.25-Inch. This 3Pst Switch Uses Class H Cartri
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 40A, 2 Pole, 120/240V AC (UBITBA240)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 40A, 250V AC, Non-Indicating (NON-40)
- TECHFLEX F6 Woven Wrap, 1/2", Black (F6W0.50BK10)
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- EATON Eaton DG221NRB 30A Outdoor Safety Switch (305224)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322UGB)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC/DC, 4PST, 30 A, NEMA 12, 3R (HU461AWK)
- Eaton Safety Switches