Shop All Safety Switches
Eaton
Heavy Duty Fusible Safety Switch 3-Pole 30 Amps 7.5 HP
Mfr # DH361NGK
Zoro # G312415285
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DH361NGK
- Zoro # G312415285
- UPC # 782113205526
- Country of Origin Unknown
- Category Safety Switches
Description
Eaton K Series 3-Pole 4-Wire Heavy-Duty Safety Switch Is Rated At 30-Amps And 600-Volt Ac. It Has Power Rating Of 7.5 Hp At 480-Volt Ac 10 Hp At 600-Volt Ac For 1-Phase 15 Hp At 480-Volt Ac And 20 Hp At 600-Volt Ac For 3-Phase. Surface/Panel Mountable Switch Features Painted Steel Construction. Fusible Switch With Solid Neutral Has Mechanically Interlocked Cover That Prevents Internal Device Access During On Position. It Measures 16.5-Inch X 9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- REMKE Cord Grip, 1-1/2", 1.438-1.562, Mesh (RSR-9525-E)
- HAMMOND 4 Inch Box Ext, 12X12, Gray (CS1212EXT4)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, Black, Nylon Jacket, PVC Insulation (22964106)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362FRK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362UGK)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- EATON Eaton DG221NRB 30A Outdoor Safety Switch (305224)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 3R (HNF364J)
- Eaton Safety Switches