Shop All Safety Switches
Eaton
Heavy Duty Fusible Safety Switch 3-Pole 200 Amps
Mfr # DH364NRK
Zoro # G712415199
product price: $2,100.99
/ea
Free Shipping & Returns
$2,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DH364NRK
- Zoro # G712415199
- UPC # 782113206837
- Country of Origin Unknown
- Category Safety Switches
Description
Eaton K Series 3-Pole 4-Wire Heavy-Duty Safety Switch Is Rated At 200-Amps And 600-Volt Ac. It Has Power Rating Of 50 Hp At 480/600-Volt Ac For 1-Phase 125 Hp At 480-Volt Ac For 3-Phase And 150 Hp At 600-Volt Ac For 3-Phase. Surface/Panel Mountable Switch Features Painted Galvanized Steel Construction. Fusible Switch With Solid Neutral Has Mechanically Interlocked Cover That Prevents Internal Device Access During On Position. It Measures 30-Inc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND N1 Screw Cover w/KO ft.s, 10 x 8 x 4, Steel/Gray (CSKO1084)
- SOUTHWIRE Cam Lock Extension Cord, 400A, CL40FBK, 4/0 (61425SCBK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 125A, 250V AC, Non-Indicating (FRN-R-125)
- KILLARK Conduit Outlet Body, T, 1/2 In. (OT-1)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON 30 Amp Safety Switch (DG221NGB)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321UGB)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 200 A, NEMA 3R (DU324RB)
- Eaton Switches