Shop All Safety Switches
Eaton
Heavy Duty Fusible Safety Switch 3-Pole 200 Amps 240 V
Mfr # DH324FRK
Zoro # G312415353
Free Shipping & Returns
$1,538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DH324FRK
- Zoro # G312415353
- UPC # 782113206677
- Country of Origin Unknown
- Category Safety Switches
Description
Eaton 1/3-Phase Heavy Duty Safety Switch Has 3Pst Contact Configuration. It Has Steel Construction With Painted Galvanized Finish For Corrosion Resistance And Durability. The 3-Pole 3-Wire Safety Switch With Class H Cartridge Time Delay Fuse Has A Voltage Rating Of 240-Volts Ac And Current Rating Of 200-Amps. The Surface Mountable Safety Switch Is Fusible Without Neutral. It Is Suitable For Use On Service Entrance. The Safety Switch Meets Ul 98
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VDC, 10A (CA3SK11BD)
- CITEL Surge Protector, 24V, 4 (TSP15M-P-24D3)
- SQUARE D Miniature Circuit Breaker, QOU Series 30A, 3 Pole, 120/240V AC (QOU330)
- ANCOR Red 6 AWG Tinned Copper Wire - 250' (112525)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 1 (DG322NGB)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 1 (DG321NGB)
- EATON Fusible Safety Switch, General Duty, 240V AC, 3PST, 60 A, NEMA 3R (DG322NRB)
- EATON Eaton DG221NRB 30A Outdoor Safety Switch (305224)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- EUCHNER Locking Safety Switch, For CET 1-AR Serie (CET1-AR-CRA-CH-50X-SG-105763)
- Eaton Switches