Shop All Safety Switches
Eaton
Heavy Duty Fusible Safety Switch 2-Pole 30 Amps
Mfr # DH221FRK
Zoro # G112415157
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DH221FRK
- Zoro # G112415157
- UPC # 786685176741
- Country of Origin Unknown
- Category Safety Switches
Description
Eaton K-Series Heavy Duty Safety Switch Has Corrosion-Resistant Painted Galvanized 316-Grade Stainless Steel Construction For Long-Life Durability. This 2-Pole 2-Wire Switch Features Class H Fuse And Mechanically Interlocked Cover To Prevent Easy Access When The Switch Is In The On Position. This Horsepower Rated Switch Operates At A Voltage Rating Of 240-Volts Ac And Current Rating Of 30-Amps. It Comes With Clearly Visible Palm Fitting Red Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- ZORO SELECT Wall Switch, 20A, Ivory, 1-Pole Type, Rocker (9901I)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2024CR)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 3R (DH362URK)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361FGK)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 100 A, NEMA 3R (DH363FRK)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 200 A, NEMA 1 (DH364UGK)
- EATON Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DG321URB)
- EATON Nonfusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 1 (DH361UGK)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (HNF364)
- Eaton Safety Switches