Shop All Push Button Switches
Eaton
Hazardous Location Push Button with Contacts, 30 mm, 2 NC, 2 NO, Green
Mfr # 10250T709G
Zoro # G8736716
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- NEMA Rating 12, 13, 3, 3R, 4, 4X
- Type of Operator Extended Push Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # 10250T709G
- Zoro # G8736716
- UPC # 782114504642
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Description
Hazardous Location Push Button, 30 mm, Momentary Action, Extended Push Button Type of Operator, Head Material Metal, Contact Form 2NO/2NC, Bezel Metal, Color Green, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600 and Q300, Number of Operators 1, NEMA Rating 12, 13, 3, 3R, 4, 4X, IP Rating IP65, Standards CSA C22.2 No.14, CSA C22.2 No.213-M198, CSA LR20713, CSA LR68551, UL 1604, UL 508, UL E10323, UL E131568, Terminal Connection Screw Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- KING INNOVATION Stapl Ins1.25X9/16Bg/100 (70112)
- SQUARE D Load Center, 20 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (3866423)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (26053901)
- EATON Illuminated Push Button, 30 mm, 1NO, Green (HT8GDGAF7)
- EATON Flush Push Button, Non-Illuminated, 22mm (M22-DG-X)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- EATON ExtendPushButtonOperator, NonIllum, Green (M22-D-G-K11)
- EATON Ill Mom Pb Sil-bzl Flsh Red, 22.5 mm, Red (M22-DLH-R)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DGH-G)
- EATON Flush Push Button, Black, Non-Illum, 22mm (M22-D-S)
- Eaton Push Buttons & Indicators