Shop All Push Button Accessories
Eaton
Guard Retaining Nut, F/30mm Push Button
Mfr # 10250TA12
Zoro # G5219313
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With Push Buttons
- Type 30.5 mm, Heavy-Duty
- Product Width 2 in
- Series 10250T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250TA12
- Zoro # G5219313
- UPC # 786680124150
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 2 in |
Product Length/Depth | 2 in |
Product Height | 2.2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Retaining Nut |
For Use With | Push Buttons |
Type | 30.5 mm, Heavy-Duty |
Series | 10250T |
Certifications | UL Listed |
Used with | Pushbutton operator |
Compliances | CE Marked |
Product Name | Eaton 10250T pushbutton retaining nut |
Compatible with Series | 10250T |
Product Type | Retaining Nut |
Compatible with Manufacturer Model Number | 10250T101, 10250T102, 10250T103, 10250T104, 10250T105, 10250T106, 10250T108, 10250T109 |
Compatible Product Type | Push Buttons |
Compatible Manufacturer Part Number | 10250T101, 10250T102, 10250T103, 10250T104, 10250T105, 10250T106, 10250T108, 10250T109 |
Description
Retaining Nut, 30 mm, For Use With Push Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30 to 400A UL (GS2AH140)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS12B)
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BX4M)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black One-Wrap Fastener Strap, 30 pk. (170782)
- EATON Lamp Removal Tool, F/30mm Push Buttons (HT8LAMPTOOL)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- EATON Cutler-Hammer Legend Plate, Manual Off Automatic, Black (10250TM68)
- EATON Pilot Light Lens, 30mm, Red, Plastic (HT8BR)
- EATON Cutler-Hammer Non-Illum Push Button Operator, Green (10250T113)
- SCHNEIDER ELECTRIC Legend Plate, Man./Off/Auto, White/Black (9001KN362)
- Eaton Push Buttons & Indicators