Shop All Push Button Accessories
Eaton
Grounding Kit, F/30mm Indicating Lights
Mfr # HT8GR2
Zoro # G3941917
original price:
$3.14
4% off
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 mm
- For Use With H8 Series Push Buttons
- Type 30.5 mm, Watertight/Oiltight-HT800
- Used with HT800 series indicating lights
- Product Width 1.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # HT8GR2
- Zoro # G3941917
- UPC # 782113683331
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30 mm |
Product Width | 1.3 in |
Product Length/Depth | 1.9 in |
Product Height | 2.2 in |
Compatible Panel Cutout Diameter | 30 mm |
Details
Item | Non-PIT Grounding Kit |
For Use With | H8 Series Push Buttons |
Type | 30.5 mm, Watertight/Oiltight-HT800 |
Used with | HT800 series indicating lights |
Certifications | UL Listed |
Product Name | Eaton HT800 pushbutton kit |
Compatible Product Type | Push Buttons |
Product Type | Grounding Kit |
Compatible with Series | HT800 |
Description
Non-PIT Grounding Kit, 30 mm, For Use With H8 Series Push Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 3/4'' X 3/4'' Natural Cable Tie Mounting Base, 100PK (DT75S)
- TELEMECANIQUE SENSORS 2NC Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSPA793)
- RACO Hub, 1/2" Conduit, 1-1/2" L, Zinc (1702)
- NVENT HOFFMAN Electric Heaters, 115v 50/60Hz, Aluminum (DAH8001B)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Metal (10250T102-3)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Mounting Ring Tool, 22mm, Black (M22-MS)
- EATON Illum Push Button Operator, 22mm, White (M22M-DLH-W)
- EATON Thrust Washer, F/30mm Push Buttons (HT8X1)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1103-0AB30-1FA0)
- Eaton Switches