Shop All Push Button Accessories
Eaton
Gray Blanking Plug, 22mm, Gray
Mfr # M22-B
Zoro # G1381078
original price:
$5.09
14% off
new price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- For Use With M22 Push Buttons
- Color Gray
- Material Polymer
- Overall Length 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-B
- Zoro # G1381078
- UPC # 786685900124
- Country of Origin Germany
- Category Push Button Accessories
Dimensions
Size | 22 mm |
Overall Length | 1 3/16 in |
Overall Height | 1 in |
Overall Width | 1 3/16 in |
Product Length/Depth | 1.16 in |
Product Width | 1.16 in |
Product Height | 1 in |
Overall Diameter | 7/8 in |
Panel Cutout Diameter | 22 mm |
Details
Item | Blanking Plug |
For Use With | M22 Push Buttons |
Color | Gray |
Material | Polymer |
Type | M22 |
Certifications | CSA Certified |
Compliances | Bureau Veritas |
Button color | Gray |
Special Features | Blanking plug |
Environmental rating | IP40, NEMA 12 |
Series | M22 |
Product Name | Eaton M22 pushbutton blanking plug |
Compatible with Series | M22, M30 |
Compatible Product Type | Operator Enclosures, Push Buttons |
Description
Gray Blanking Plug, 22mm, For Use With M22 Pushbuttons, Color Gray, Material of Construction Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, QO, 2 Spaces, 60A, Main Circuit Breaker, 1 Phase (QOE260GFINM)
- TELEMECANIQUE SENSORS Limit Switch (ZCKE65)
- EATON Cutler-Hammer Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3033)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 50 ft. L (2548SW003V)
- EATON Legend Plate, Square, Trip, Black (10250TS84)
- EATON Cutler-Hammer Push Button Cap, Illuminated, 30mm, Red (10250TC21)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- EATON Non-Illum Push Button Operator, Green (E34EB3)
- EATON Illuminated Emergency Stop Push Button (M22-PVLT-K01-R)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T25B)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- Eaton Push Buttons & Indicators