Shop All Disconnect Switches
Eaton
Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R
Mfr # DPF222R
Zoro # G3124527
original price:
$43.55
16% off
new price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protection Method Fusible
- Duty General
- Amps 60 A
- Voltage 240V AC
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DPF222R
- Zoro # G3124527
- UPC # 786685423364
- Country of Origin Mexico
- Category Disconnect Switches
Dimensions
Height | 8 45/64 in |
Depth | 3 13/64 in |
Width | 5 13/32 in |
Wire Size | 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG |
Product Height | 8.7 in |
Product Width | 3.15 in |
Product Length/Depth | 5.4 in |
Description
Air Conditioning Disconnect Switch, Contact Form DPST, Current Rating 60 A, Depth 5 1/2 in, Features 1in Knockouts On Bottom, Back, and Side, Wiring Space for Mounting with a Stud Gun (Single Keyhole, Two or Three Point Mounting), Copper-Rated Line and Load Lugs, Protective Shield, Service Entrance Rated, For Fuse Class Class H, Height 8 3/4 in, Horsepower @ 120V AC 3 hp, Horsepower @ 240V AC 10 hp, Housing Material Galvanized Steel, Includes 20A GFI Receptacle, IP Rating IP14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Contact Block, 2NC, 30 to 40mm (A165E-02)
- WIEGMANN 304 Stainless Steel Enclosure, 16 in H, 12 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161206SSC)
- ALLANSON 1092-S Gas Application (1092-S)
- SCHNEIDER ELECTRIC Pendant Enclosure, 4 Holes, Yellow (XACA0432891405)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD222RNM-A2)
- EATON Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (ACD221RNM-A2)
- EATON Nonfusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (DPU222R)
- EATON AC Disconnect Cutler-Hammer 30 amps Fusible (DPF 221RP)
- EATON AC Disconnect 30 amps Fusible 2-Pole (AC221RNMP)
- EATON 2P 30A AMP 120/240V-AC NON-FUSIBLE DISCONNECT SWITCH (CDG221URB)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS10AC)
- Eaton Switches