Shop All Fuse Accessories
Eaton
Fuse Holder, RBA4 Series, 400A, 15500V AC
Mfr # 15RBA4-NH
Zoro # G510942873
product price: $1,764.99
/ea
Free Shipping & Returns
$1,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400A
- DC Voltage Rating Not Rated
- AC Voltage Rating 15500V AC
- Series RBA4
- Body Style Screw-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 15RBA4-NH
- Zoro # G510942873
- Country of Origin Unknown
- Category Fuse Accessories
Details
Amps | 400A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 15500V AC |
Item | Fuse Holder |
Series | RBA4 |
Body Style | Screw-In |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP30 CNT SKT GND (1232G1)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 125A, 600V AC (A4J125)
- IDEAL Twist On Wire Connector, 22-14 AWG, PK100 (30-3628)
- HARTING Han D 40 Pos. F Insert Crimp (09210403101)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- EATON BUSSMANN Fuse Holder, 20 to 60A Amp Range, Not Class Rated UL Class, 1 Poles, Wire Leads (HHX)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- EATON BUSSMANN Dummy Fuse, 1 to 30A Amp Range, H, R UL Class (NTN-R-30)
- EATON BUSSMANN Spare Fuse Cabinet, 5 cu. ft. (SFC-FUSE-CAB)
- FUSETEK Fuse Holder, 30A Amp Range, 600V AC Volt Rating, 1 Poles, 2 PK (MF30B)
- SQUARE D NQ Panelboard, line lug cover, LA/LH, IP2X (LALLC)
- Eaton Fuse Accessories