Shop All Auxiliary Contacts
Eaton
FrntAux SeqA, 4NO, For XT Mini Contactor
Mfr # XTMCXFA40
Zoro # G1594083
original price:
$40.98
32% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 4
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTMCXFA40
- Zoro # G1594083
- UPC # 786685364049
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Depth | 1-1/2 in |
Height | 1-1/2 in |
Width | 2 in |
Product Length/Depth | 1.5 in |
Product Height | 1.5 in |
Description
Auxiliary Contact, Current AC 10 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 4, Maximum Voltage Rating 600V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRM Miniature Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P (XTOE1P6BCS)
- DAYTON Control Transformer, 150 VA, 80 °C, 120V AC, 208/277V AC (31EH29)
- COPELAND COMPRESSOR 3POLE, 208/240V COIL CONTACTOR (912-3060-02)
- EATON Frnt Aux Seq A, 1NO/1NC, For XT Frame B-C (XTCEXFAC11)
- EATON Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G (XTCEXFBG22)
- EATON Auxiliary Contact, 1NO (B1A)
- EATON Reversing Link Kit, For XT Frame C (XTCEXRLC)
- EATON Cutler-Hammer Mechanical Interlock Kit, For Contactor (C321KM60B)
- EATON Cutler-Hammer DP Aux Contact, NO-NC, Side Mnt for 15-75A (C320KG3)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- Eaton Auxiliary Contacts