Shop All Auxiliary Contacts
Eaton
Frnt Aux Seq B, 2NO/2NC, For XT Frame D-G
Mfr # XTCEXFBG22
Zoro # G2271437
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 2
- Number of NC Aux. Contacts 2
- Amps 16 A
- Mounting Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCEXFBG22
- Zoro # G2271437
- UPC # 786685353876
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Depth | 1-1/2 in |
Height | 2 in |
Width | 2 in |
Frame Size | D, E, F, G |
Product Length/Depth | 1.5 in |
Description
Auxiliary Contact, Current AC 16 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 2, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 2, Compatible with Series XTRE Control Relays, Frame Size D, E, F, G
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurposeContactor, 240/277VAC, 2P, 30A (42BF15AL)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 125A, 600V AC, Non-Indicating (LPS-RK-125SP)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 40A, 1 Pole, 240/415V AC, B Curve (M9F21140)
- EATON Reversing Link Kit, For XT Frame D (XTCEXRLD)
- EATON Mechanical Interlock, For XT Frame D (XTCEXMLD)
- EATON Auxiliary Contact, 1NO (B1A)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- EATON Mechanical Interlock, For XT Frame B (XTCEXMLB)
- EATON Remote Reset Module, 120V (ZEB-XRR-120)
- NOARK Contactor 120Vac 1No Aux (CU-9-HF-3A1A)
- Eaton Auxiliary Contacts