Shop All Auxiliary Contacts
Eaton
Frnt Aux Seq A, 4NO, For XT Frame B-C
Mfr # XTCEXFAC40
Zoro # G2094312
product price: $53.55
/ea
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Auxiliary Contact
- Number of NO Aux. Contacts 4
- Number of NC Aux. Contacts 0
- Amps 16 A
- Mounting Front
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # XTCEXFAC40
- Zoro # G2094312
- UPC # 786685353647
- Country of Origin Romania
- Category Auxiliary Contacts
Dimensions
Width | 2-1/2 in |
Height | 1-1/2 in |
Depth | 1-1/2 in |
Product Length/Depth | 1.5 in |
Product Height | 1.5 in |
Product Width | 2.5 in |
Description
Auxiliary Contact, Current AC 16 A, Number of Poles 4, Number of Contacts 4, Mounting Front, Number of Normally Open Contacts 4, Maximum Voltage Rating 500V AC, Number of Normally Closed Contacts 0, Terminal Connection Type Screw Clamp Terminals, Compatible with Series XTRE Control Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREPLACEMENTS Rep Bat 48 For Apc Rbc48 (SLA48-ER)
- TRIPP LITE Internet Office UPS, B/U Time 17min, 550 VA, 8 Outlets, 1 USB (TRPINTERNET550U)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404GNK)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON Auxiliary Contact, 1NO (B1A)
- EATON Cutler-Hammer Aux Contact Block, 2NO, 10A (C320KG4)
- EATON Reset Bar (ZEB-XRB)
- EATON Cutler-Hammer Auxiliary Contacts, 1NC, Side Mnt, Size00-2 (C320KGS2)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- EATON Auxiliary Contact, NO/NC, 6A (Z-IHK-NA)
- EATON Timer Module, Off Delay, 100-130V, 5-100Sec (XTCEXTED100C11A)
- Eaton Auxiliary Contacts