Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Red
Mfr # M22-DGH-R-K20
Zoro # G3634606
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DGH-R-K20
- Zoro # G3634606
- UPC # 786685276281
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Depth | 2.56 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1 in |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BK (HBL5362BKWR)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 480 V AC, 9 A, Reversing: No (LC1D09T7)
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA11)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DGH-G)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8AEGAB)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DGH-R-GB0)
- EATON Ill Mtn Pb Sil-bzl Flsh Wht, 22.5 mm, Yellow (M22-DRLH-Y)
- EATON Non-ill Mom Pb Sil-bzl Flat Green, 22.5 mm, Green (M22-D-G-X1)
- EATON Push Button operator, 22 mm, Black (M22M-DP-S)
- EATON ExtendedPushButton, Green, Non-Illum, 22mm (M22-DH-G)
- Eaton Push Buttons & Indicators