Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Red
Mfr # M22-DGH-R-K10
Zoro # G3635050
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DGH-R-K10
- Zoro # G3635050
- UPC # 786685276267
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 2 in |
Product Height | 1 in |
Product Length/Depth | 2 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2.56 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (32UK43)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Gray (HJ1060G)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD (8300REDL)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Uy, Yellow (TBN-1003)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-K01)
- EATON ExtendedPushButtonOperator, Non-Illum, Red (M22-DGH-R-K01)
- EATON Push Button operator, 22 mm, Black (M22M-DRP-S)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8GDRABF7)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8GBRF3)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NC, Red (52PM9W2J)
- Eaton Push Buttons & Indicators