Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Red
Mfr # M22-D-R-K01
Zoro # G3635367
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-R-K01
- Zoro # G3635367
- UPC # 786685276236
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Overall Width | 1 in |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- EATON Legend Plate, Square, Auto Off Hand, Black (HT8SP49)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 8 in H, 4-3/4 in D (E3PBX)
- ANDERSON POWER PRODUCTS SB120 DUST COVER BLACK (134G4)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8FBGF3)
- EATON Non-Illuminated Push Button, 22 mm, 1NO, Green (M22M-D-G-X1-K10)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DL-G-K20-G)
- EATON Extended Push Button, Red, Non-Illum, 22mm (M22-DH-R-X0)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8ABRAB)
- EATON Ill Mtn Pb Sil-bzl Extd Wht, 22.5 mm, Blue (M22-DRLH-B)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- Eaton Push Button Switches