Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Green
Mfr # M22-D-G-K01
Zoro # G3634746
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-G-K01
- Zoro # G3634746
- UPC # 786685276328
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 4 in |
Product Width | 1.5 in |
Product Height | 1.5 in |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2.26 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- ABB Conduit Body Cover, 1 in. (370F)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2015A.12.01)
- ENM LCD Hour Meter, Self Powered, Rectangular (L6C)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Push Button operator, 22 mm, Red (M22M-D-R-X0)
- EATON ShortHandleSelectorSwitch, Blk, 2Pos, 22mm (M22-WLK-W)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-X1-X0)
- EATON IllumPushButton, FullVoltage, Green, 1NO (M22-DRL-G-K10-G)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (XB5AS9445)
- Eaton Switches