Shop All Push Button Switches
Eaton
FlushPushButtonOperator, Non-Illum, Black
Mfr # M22-D-S-K02
Zoro # G3634308
product price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-S-K02
- Zoro # G3634308
- UPC # 786685277837
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 5 in |
Product Height | 4 in |
Product Length/Depth | 1 in |
Overall Width | 1 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2.26 in |
Description
Flush Push Button Operator, Momentary Action, Head Material Plastic, Number of Operators 1, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Terminal Connection Spring Cage, Features Field Conversion from Momentary to Maintained can be Done, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT 17" Steel Heavy Duty Hanger - Chrome - Pkg Qty 6 (798650)
- PANDUIT Wire Duct, Wide Slot, White, 2.25 W x 3 D (G2X3WH6)
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, Ivory (HBL1223IL)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1091)
- EATON Push Button operator, 30 mm, Red (HT8CBR)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-GB0-K01)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- EATON Non-Illuminated Push Button, 22 mm, 1NC, Red (M22M-D-R-X0-K01)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Red (10250T706R)
- EATON Non-ill Mom Pb Sil-bzl Flsh Blu, 22.5 mm, White (M22-DRL-W)
- SCHNEIDER ELECTRIC Emergency Stop Push Button, 22 mm, 1NC, Red (XB4BS8442)
- Eaton Push Buttons & Indicators