Shop All Potentiometers
Eaton
FlushPushButton, Blk, Grn, Rd, Wht, Ylw, 22mm
Mfr # M22-D-X-SWRGYB
Zoro # G3632786
original price:
$15.44
18% off
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Type Push Button Operators
- Environmental rating IP67, IP69K (IP66 key-release)
- Series M22
- Product Length/Depth 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-D-X-SWRGYB
- Zoro # G3632786
- UPC # 786685864341
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Length/Depth | 4 in |
Product Width | 6 in |
Product Height | 1 in |
Overall Height | 1 in |
Overall Depth | 2 in |
Overall Width | 1 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 15A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-15)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- DWYER INSTRUMENTS Snap Action Pressure Switch, Pr Sw 21858PSI 18 Npt (A9-4)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20241FB40)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R4K7-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- Eaton Switches