Shop All Push Button Switches
Eaton
Flush Push Button, Yellow, Non-Illum, 22mm
Mfr # M22-DR-Y
Zoro # G3634186
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DR-Y
- Zoro # G3634186
- UPC # 786685276434
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Product Width | 5 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Description
Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Shielded, PNP, NC, 2m (E57G-12SPC2-C2)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (9007C52ED)
- AMPHENOL PT 4C 4#20 PIN RECP (PT02A84P)
- SCHNEIDER ELECTRIC D40A To D65A Reverser Kit (LAD9R3)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (HT8CBRAB)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8AAHAB)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2E3A)
- Eaton Push Button Switches