Shop All Potentiometers
Eaton
Flush Push Button, Yellow, Non-Illum, 22mm
Mfr # M22-D-Y
Zoro # G3633020
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Type Push Button Operators
- Environmental rating IP67, IP69K (IP66 key-release)
- Product Width 2.5 in
- Product Length/Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-Y
- Zoro # G3633020
- UPC # 786685864358
- Country of Origin Germany
- Category Potentiometers
Dimensions
Size | 22.5 mm |
Product Width | 2.5 in |
Product Length/Depth | 2 in |
Product Height | 2 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 1 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001SKR1GH13)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, ABS (HG0500504)
- MELTRIC 22-14043-843 RECEPTACLE PADLOCK PAWL (22-14043-843)
- EATON BUSSMANN Limiter Fuse, ANN Series, 125A, Very Fast Acting, 125V AC, Bolt-On (ANN-125)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R10K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R100K-RH)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R47K)
- EATON Potentiometer, Standard, 8 mA, 22 mm (M22M-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22-R1K)
- EATON Corrosion Resistant Potentiometer, 2W, 4mA (M22M-R10K)
- VISHAY 500Ohm Potentiometer (830)
- Eaton Potentiometers