Shop All Push Button Switches
Eaton
Flush Push Button, Red, Non-Illum, 22mm
Mfr # M22-DR-R
Zoro # G3632409
original price:
$14.76
7% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DR-R
- Zoro # G3632409
- UPC # 786685276465
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 1.5 in |
Product Height | 1.25 in |
Product Width | 1.75 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Depth | 2 in |
Panel Cutout Diameter | 22 mm |
Description
Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Miniature Incandescent Bulb, 755, 6.3V (28-2202)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- LEGRAND Cover Clip, Gray, Steel, 3000 Series, Clips (G3006E)
- GARDNER BENDER 36" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-536UVB)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- EATON Illuminated Push Button, 22 mm, 2NO, Green (M22M-DL-G-K20-230G)
- EATON Push Button operator, 22 mm, Red (M22M-DP-R)
- EATON Push Button, 22.5 mm, 1NO, White (M22-DRL-W-K10-230W)
- EATON Flush Push Button, Yellow, Non-Illum, 22mm (M22-DR-Y)
- EATON Push Button operator, 22 mm, Red (M22M-DRP-R)
- SCHNEIDER ELECTRIC 30mm push button, Type K, nonilluminated momentary push button operator, for screw on mushroom button, NEMA 4, 13 (9001KR20)
- Eaton Push Button Switches