Shop All Push Button Switches
Eaton
Flush Push Button, Red, Non-Illum, 22mm
Mfr # M22-D-R
Zoro # G3632987
product price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-D-R
- Zoro # G3632987
- UPC # 786685276151
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Width | 5 in |
Product Height | 1.5 in |
Overall Width | 1 in |
Overall Depth | 2 in |
Overall Height | 1 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- HONEYWELL Toggle Switch ON-OFF-ON SPDT 10A @ 277V Quick Connect Terminals (31NT91-5)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- EATON Push Button operator, 30 mm, Black (HT8AAH)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-D-R-K11)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- EATON Push Button operator, 22 mm, Black (M22M-DR-S)
- EATON Push Button operator, 22 mm, White (M22M-D-W)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- Eaton Push Button Switches