Shop All Push Button Switches
Eaton
Flush Push Button, LED, 22mm
Mfr # M22-DGL-X
Zoro # G3632646
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Lamp Voltage Dependent on Module Used
- NEMA Rating 4X,13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DGL-X
- Zoro # G3632646
- UPC # 786685546674
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | .65 in |
Panel Cutout Diameter | 22 mm |
Overall Width | 3 in |
Overall Height | 5 in |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 1.5 in |
Description
Flush Push Button, 22.5 mm, Momentary, Type of Operator Flush Button, Basic Material Plastic, Head Material Plastic, Bezel Material Silver, NEMA Rating 4X,13, IP Rating IP67, IP69K, Legend Not Applicable, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-30-RP)
- VAST Strut Channel Fitting, 1/4 (V344HDG)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 6.12 in H, 6 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A664PHC)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB6)
- EATON FlushPushButtonOperator, Non-Illum, Black (M22-D-S-K02)
- EATON Non-Illuminated Push Button, 30 mm, 2NO/2NC, Red (10250T715R)
- EATON Push Button, 22.5 mm, 2NO, Green (M22-DLH-G-K20-230G)
- EATON Push Button, 22.5 mm, 2NO, White (M22-DL-W-K20-230W)
- EATON Flush Push Button, Black, Green, Red, 22mm (M22-DR-X-SRG)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PP2E2AB)
- Eaton Switches