Shop All Push Button Switches
Eaton
Flush Push Button, Green, Non-Illum, 22mm
Mfr # M22-DR-G
Zoro # G3632521
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DR-G
- Zoro # G3632521
- UPC # 786685276120
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Length/Depth | 7 in |
Product Height | 1.5 in |
Product Width | 5 in |
Overall Height | 1 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Description
Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- TORK Spring-Wound Timer, Range 0 to 2 hr. (A502H)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 1" Inside Diameter - 165' Length - Black (HGNS-025-50)
- PANDUIT J-Pro Cable Support System Drop Wire and (JP2DW-L20)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON Push Button operator, 22 mm, White (M22M-DRH-W)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-DDL-GR-GB1-GB0)
- EATON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (M22M-DP-R-K11)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB5AA45)
- Eaton Switches