Shop All Push Button Switches
Eaton
Flush Push Button, Green, Non-Illum, 22mm
Mfr # M22-DG-G
Zoro # G3632497
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DG-G
- Zoro # G3632497
- UPC # 786685274713
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.17 in |
Product Length/Depth | 1.17 in |
Product Height | .65 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Depth | 2 in |
Overall Height | 1 in |
Overall Width | 1 in |
Description
Flush Push Button, Momentary, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Electrical Box, Outlet Box, Die-Cast, Round (143854WH)
- LUTRON Lighting Dimmer, 3-Way, Toggle, White (AY-103PH-WH)
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (22IUH32AF)
- QUICKCABLE 22-18 AWG PVC Locking Spade Terminal #8 Stud PK100, Insulation Color: Red (160131-2100)
- EATON Push Button operator, 22 mm, Green (M22M-DR-G)
- EATON ExtendedPushButton, Black, Non-Illum, 22mm (M22-DRH-S)
- EATON Push Button operator, 30 mm, Red (HT8AER)
- EATON Non-Illuminated Multihead Operator, 22 mm, Oval (M22-D4-S-X7)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Black (HT8ABHA)
- EATON FlushPushButtonOperator, Non-Illum, Red (M22-DH-R-K11)
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- Eaton Push Button Switches