Shop All Push Button Switches
Eaton
Flush Push Button, Blue, Non-Illum, 22mm
Mfr # M22-DR-B
Zoro # G3676262
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # M22-DR-B
- Zoro # G3676262
- UPC # 786685276137
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Overall Height | 1 in |
Overall Width | 1 in |
Product Height | 1.5 in |
Product Width | 5 in |
Product Length/Depth | 7 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 22 mm |
Overall Depth | 2 in |
Description
Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 24 AWG, 100' Length, 0.0201" Diameter, Natural (24BCW100)
- TOPAZ ELBOW /ELE20090 2 IN EMT 90 (86)
- DAYTON Three Phase Transformer, 15 kVA, NEMA 3R, 115 °C, 208V AC Wye/120V AC, 240V AC Delta (44YV12)
- INTERSTATE PNEUMATICS 0.625 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7327-12)
- EATON Push Button operator, 30 mm, Green (HT8AEG)
- EATON Push Button operator, 22 mm, Green (M22M-DP-G)
- EATON Push Button operator, 22 mm, Blue (M22M-D-B)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8CBRB)
- EATON Hazardous Location Push Button with Contacts, 30 mm, 1 NC, 1 NO, Green (10250T706G)
- ALLEN BRADLEY ILLUMINATED GREEN 120V-AC PUSHBUTTON (800T-PB16G)
- Eaton Push Buttons & Indicators