Shop All Push Button Switches
Eaton
Flush Push Button, Black, Non-Illum, 22mm
Mfr # M22-DR-S
Zoro # G3632591
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22.5 mm
- Head Material Plastic
- Bezel Silver
- Number of Operators 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # M22-DR-S
- Zoro # G3632591
- UPC # 786685276472
- Country of Origin Germany
- Category Push Button Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.5 in |
Product Length/Depth | 7 in |
Product Width | 5 in |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1 in |
Overall Height | 1 in |
Overall Depth | 2 in |
Description
Flush Push Button, Maintained, Head Material Plastic, Bezel Material Silver, IP Rating IP67, IP69K, Standards Bureau Veritas, CCC, CE, CSA, GOST-R, Lloyd's Register, UL Listed, Features Field Convertible From Momentary to Maintained, Includes Contact Block Mounting Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V DC, 8 Pins, 2 Poles (3X749)
- NVENT HOFFMAN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 4; 12; 13, Non Hinged Clamp (A30H30BLP)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- SCHNEIDER ELECTRIC 16Mm Protected Led 48120V Red 14 mm, Red (ZB6EG4B)
- EATON Push Button operator, 22 mm, Yellow (M22M-DRP-Y)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- EATON Flush Push Button, Red, Non-Illum, 22mm (M22-DR-R)
- EATON ExtendedPushButton, Yellow, Non-Illum, 22mm (M22-DH-Y)
- EATON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (HT8ABHAB)
- EATON Push Button operator, 22 mm, Yellow (M22M-DP-Y)
- EATON Push Button operator, 22 mm, Red (M22M-DR-R)
- Eaton Push Button Switches