Shop All Uninterruptible Power Supplies (UPS) Accessories
Eaton
Flex:Next Day Rsp, 7X24 Cvg, Predictpulse Only
Mfr # W2FLN7NEXX-0030
Zoro # G9725898
product price: $3,349.99
/ea
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Height 1 IN
- Product Width 1 IN
- Volt ampere rating 21-30 KVA
- Product Length/Depth 1 IN
- Type Three-phase service plan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # W2FLN7NEXX-0030
- Zoro # G9725898
- UPC # 786685303611
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS) Accessories
Dimensions
Product Height | 1 IN |
Product Width | 1 IN |
Product Length/Depth | 1 IN |
Details
Item | Service Plan |
Volt ampere rating | 21-30 KVA |
Type | Three-phase service plan |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Liquid Tight Connector, 1/2in., 90 deg, Slv (4961AL)
- POWER FIRST 5.9" L Intermediate Cable Tie NAT PK 1000 (36J139)
- EATON Thermal Unit, 15.00 to 16.00A (FH45)
- PANDUIT Double Gang Power Rated 2-Piece Divided (JBP2SWH)
- EATON Eaton Environmental Monitoring Probe Gen 2 (Will Work w/ Network-M2) (EMPDT1H1C2)
- EATON Relay Card - Ms (RELAY-MS)
- TRIPP LITE UPS Replacement Battery, 48VDC, 2U, TL (RBC58-2U)
- PHOENIX CONTACT Battery Pack Ups Components and Accessory (UPS-BAT/VRLA/24DC/7.2AH)
- MASTER ELECTRONICS Master Electrician 02356-01ME 40 ft. White Round Vinyl Outdoor Extension Cord (486087)
- APC APC RBC4 Replacement Battery Cartridge #4 (RBC4)
- BATTERY CLERK AJC® Vision CP1250 CP1250H 12V 5Ah UPS Battery (VISION-CP1250 CP1250H)
- Eaton Power Systems