Shop All Uninterruptible Power Supplies (UPS)
Eaton
Flex:8 Hr Rsp, 7X24 Cvg, P&L Disc Only
Mfr # W1FL87NXDX-0030
Zoro # G9676514
Free Shipping & Returns
$1,580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 1 in
- Length 1 IN
- Volt ampere rating 21-30 KVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # W1FL87NXDX-0030
- Zoro # G9676514
- UPC # 786685303468
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 1 in |
Height | 1 in |
Length | 1 IN |
Details
Item | UPS System |
Volt ampere rating | 21-30 KVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P262W)
- PARTNERS BRAND Cable Ties, 50#, 9", Natural, 1000/Case (CT950)
- WHITE-RODGERS Class 2 Transformer, Foot Mount, 40 VA, 24V AC, 60 Hz, 1 Phase, 11 in Leads (90-T40F3)
- BELL HUDSON Box Extnsn Rnd Gry 4.2H (5363-0)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 500 VA, Tower, Out: 100/110/120V AC , In:120V AC (5SC500)
- EATON UPS System, 5500 VA, Out: 120/208V AC , In:120/208V AC (9PX6KSP)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- VERTIV Gxt5 750Va Ups, GXT5-750LVRT2UXL (GXT5-750LVRT2UXL)
- Eaton Uninterruptible Power Supplies (UPS)