Shop All Uninterruptible Power Supplies (UPS)
Eaton
Flex:8 Hr Rsp, 5X8 Cvg Only
Mfr # W1FL88NXXX-0160
Zoro # G9974249
product price: $2,620.99
/ea
Free Shipping & Returns
$2,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volt ampere rating 81-160 KVA
- Product Length/Depth 1 in
- Product Width 1 in
- Product Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # W1FL88NXXX-0160
- Zoro # G9974249
- UPC # 786685306803
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Details
Item | UPS System |
Volt ampere rating | 81-160 KVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flexo Clean Cut Braided Cable Sleeve- 1/4" x 25ft- Black (BSNF-025-25)
- SIEMENS Pilot Light Complete, Round Shape, Yellow (3SU1102-6AA30-1AA0)
- CANTEX COUPLING EXPANSION 3/4"" (5144032U)
- GARDNER BENDER Gardner Bender 46-412 Heavy-Duty Cable Tie, Natural, 12" (120 Lb) - 100 pk. (46-412)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- Eaton Uninterruptible Power Supplies (UPS)