Shop All Uninterruptible Power Supplies (UPS)
Eaton
Flex: Predictpulse, P&L Disc Only
Mfr # W1FLXXNEDX-0030
Zoro # G9553506
Free Shipping & Returns
$779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Length/Depth 1 in
- Product Width 1 in
- Product Height 1 in
- Volt ampere rating 21-30 KVA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # W1FLXXNEDX-0030
- Zoro # G9553506
- UPC # 786685303482
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Product Length/Depth | 1 in |
Product Width | 1 in |
Product Height | 1 in |
Details
Item | UPS System |
Volt ampere rating | 21-30 KVA |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83B)
- EATON Illum Push Button Operator, 22mm, Blue (M22M-DL-B)
- EATON Cutler-Hammer Legend Plate, Square, Emergency Stop, Red (10250TS13)
- IDEAL Twist On Wire Connector, 18-8 AWG, PK50 (30-342)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- CYBERPOWER PFC Sinewave UPS Systems (CP1500PFCRM2U)
- Eaton Power Systems