Shop All Push Button Accessories
Eaton
Flashing Miniature Incandescent Bulb, 6.3
Mfr # 10250ED986-4
Zoro # G5218105
original price:
$44.96
19% off
new price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30.5 mm
- For Use With 10250T Illuminatedluminated Operators
- Voltage 6.3V AC
- Includes 6.3 Volts
- Bulb Primary Application Push Buttons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # 10250ED986-4
- Zoro # G5218105
- UPC # 786680121524
- Country of Origin Dominican Republic
- Category Push Button Accessories
Dimensions
Size | 30.5 mm |
Bulb Manufacturers Warranty Length | 1 yr |
Product Length/Depth | 1.1 in |
Product Height | .3 in |
Product Width | .3 in |
Description
Incandescent Bulb, Bulb Base Type Miniature Bayonet (BA9s), Bulb Shape T3-1/4, Lumens 4 lm, Light Technology Incandescent, Trade Number 267, Voltage 6.3V AC, Watts 1 W, Rated Life 5,000 hr, Dimmable No, Light Color White, Standards CE Certified, CSA Certified, UL Listed, Bulb Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 5ft- Black (WL-SW-HD-250-5-BK)
- MIDWEST FASTENER 3/8" x 3/8" Black Nylon Plastic Strap 20PK (64224)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- EATON Illuminated Push Button, 30mm, 24VAC/DC (10250T397LGD24-53)
- EATON Padlock Attachment, F/30mm Push Buttons (10250TA63)
- EATON Cutler-Hammer Legend Plate, Half Round, Stop, Red (10250TM34)
- EATON Cutler-Hammer Pilot Light Lens, 30mm, Blue, Plastic (10250TC4N)
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- EATON Cutler-Hammer Illum Push Button Operator, 30mm, No Cap (10250T411)
- EATON Legend Plate, Round, Yellow (M22-XBK5)
- Eaton Push Buttons & Indicators