Shop All Adjustable Frequency Drive Accessories
Eaton
Flange Kit with Frame, 9.63in.Dx14.96in.H
Mfr # DXG-ACC-FR2N12KIT
Zoro # G0121278
$71.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Depth 9.63 in
- Width 6.61 in
- Height 14.96 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # DXG-ACC-FR2N12KIT
- Zoro # G0121278
- UPC # 786685888026
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 9.63 in |
Width | 6.61 in |
Height | 14.96 in |
Overall Width | 6.61 in |
Overall Depth | 9.63 in |
Overall Height | 14.96 in |
Details
Item | Flange Kit with Frame |
For Use With | DG1 Drives |
Mounting Type | Plug-In |
Phase | Three |
Application | Frame 2 |
Includes | (2) Frames |
Mfr. Stock No. | DXG-ACC-FR2N12KIT |
IP Enclosure Rating | 54 |
Description
Flange Kit with Frame, For Use with Series PowerXL, For Use With DG1 Drives, IP Enclosure Rating 54
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 1-1/4 Inch I.D. Suction Hose 50 Foot long (WLH125600)
- DAYTON Radial Bearing, Double Shield, 20mm Bore (1ZGK2)
- INTERSTATE PNEUMATICS 1/2 Inch Brass Hose Barb Splicer (FBS88)
- ELESA Oil level sight glass, HRT.40-60 (HRT.)
- EATON Remote Keypad Kit, 4.0in.Dx4.0in.H (DXG-KEY-RMTKIT)
- EATON Keypad Remote Mounting Kit (OPTRMT-KIT-9000X)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- SCHNEIDER ELECTRIC Encoder Interface Module, Speed Feedback (VW3A3620)
- Eaton Adjustable Frequency Drive Accessories