Shop All Motor Flanges & Flange Kits
Eaton
Flange Kit Type 1, 12, Frame Size 6
Mfr # OPTTHR6
Zoro # G0505513
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounting Power Section Heat Sink
- Height 1.0 in
- For Use With Frame 6, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
- Mfr. Stock No. OPTTHR6-G
- Width 6.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTTHR6
- Zoro # G0505513
- UPC # 782116152896
- Country of Origin Finland
- Category Motor Flanges & Flange Kits
Dimensions
Height | 1.0 in |
Width | 6.0 in |
Depth | 8.0 in |
Overall Height | 1 in |
Overall Width | 6 in |
Overall Depth | 8 in |
Details
Application | Mounting Power Section Heat Sink |
For Use With | Frame 6, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives |
Item | Flange Kit |
Mfr. Stock No. | OPTTHR6-G |
Includes | Hardware, Supporting Steel Plates |
Compatible with Manufacturer Part Number | Mfr. No. HVX9000 |
Description
Flange Kit, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Frame 6, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives, Mounting Power Section Heat Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Direct Drive Blower Motor, Furnace, 1HP (WG840595)
- WILKERSON Glass, Sight Kit (GRP-96-825)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 2 HP, 56C Frame, 208-230/460V AC Voltage, 1,755 Nameplate RPM (VEM3558)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (CB121412)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- WEG Flange Kit, 112 Frame, O. D. 9.84 In. (FLF-IM112-UBC-W22)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- Eaton Motor Flanges & Flange Kits