Shop All Motor Flanges & Flange Kits
Eaton
Flange Kit Type 1, 12, Frame Size 5
Mfr # OPTTHR5
Zoro # G0737301
original price:
$277.49
20% off
new price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounting Power Section Heat Sink
- Mfr. Stock No. OPTTHR5-G
- For Use With Frame 5, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives
- Includes Hardware, Supporting Steel Plates
- Compatible with Manufacturer Part Number Mfr. No. HVX9000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # OPTTHR5
- Zoro # G0737301
- UPC # 782116152889
- Country of Origin Finland
- Category Motor Flanges & Flange Kits
Dimensions
Overall Depth | 8 in |
Overall Width | 6 in |
Overall Height | 1 in |
Details
Application | Mounting Power Section Heat Sink |
Mfr. Stock No. | OPTTHR5-G |
Item | Flange KIt |
For Use With | Frame 5, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives |
Includes | Hardware, Supporting Steel Plates |
Compatible with Manufacturer Part Number | Mfr. No. HVX9000 |
Description
Flange KIt, For Use with Series SVX Series, Compatible with Manufacturer Part Number Mfr. No. HVX9000, For Use With Frame 5, NEMA 1, NEMA 12/IP54, SVX Industrial Variable Frequency Drives, Mounting Power Section Heat Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer 230/1/60 (QGS 5 TMD-1)
- CENTURY Water Circulator Motor, NEMA/IEC, Bracket (HW2024BL)
- FESTO Standards-Based Cylinder DSNU-25-400-PPV-A (DSNU-25-400-PPV-A)
- D&D Timing Belt, 14M, 40 x 2590mm PL, T185 (2590-14M-40)
- EATON Flange Kit Type 1, 12, Frame Size 6 (OPTTHR6)
- WEG WEG - FHP3-UBW225, FLANGE HANDLE FHP3-UBW225 (FHP3-UBW225)
- WEG Flange Kit, 180 Frame, O. D. 13.78 In. (FLF-IM180)
- WORLDWIDE ELECTRIC Worldwide Electric C-Flange Kit PEW180TC, PREM EFF, 182T & 184T (PEW180TC)
- FUJI ELECTRIC Keypad, Used For AC Drives, 3.50" H (TP-A1-E2C)
- WORLDWIDE ELECTRIC Worldwide Electric D-Flange Kit PEW250TD, PREM EFF, 254T & 256T (PEW250TD)
- WEG Flange Kit, 90 Frame, O. D. 7.87 In. (FLF-IM90-AL-UBC)
- Eaton Motor Mounts