Shop All Adjustable Frequency Drive Accessories
Eaton
Flange Kit, 13.41in.Dx27.83in.Hx11.34in.W
Mfr # DXG-ACC-FR5N12FK
Zoro # G0121375
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Frame 5, PowerXL DG1 General Purpose Variable Frequency Drives
- Depth 13.41 in
- Width 11.34 in
- Height 27.83 in
- Mounting Type Plug-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-ACC-FR5N12FK
- Zoro # G0121375
- UPC # 786685888002
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Depth | 13.41 in |
Width | 11.34 in |
Height | 27.83 in |
Overall Height | 13.94 in |
Overall Depth | 0.91 in |
Overall Width | 6.31 in |
Details
Item | Flange Kit |
For Use With | Frame 5, PowerXL DG1 General Purpose Variable Frequency Drives |
Mounting Type | Plug-In |
Phase | 3 |
Application | Mounting Power Section Heat Sink |
Includes | (2) Side Flange Plates, Bottom Flange Plate, Hardware, Top Flange Plate |
Mfr. Stock No. | DXG-ACC-FR5N12FK |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C |
Description
Flange Kit, For Use with Series PowerXL, Compatible with Manufacturer Part Number Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, For Use With Grainger Item Number 40HY87, 40HY91, 40HY97, 40HZ07, 40HZ09, 40HZ15, 40HZ27, For Use With Frame 5, PowerXL DG1 General Purpose Variable Frequency Drives, Mounting Power Section Heat Sink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Rpf Raw Edge Cogged, Rpf5390 (RPF5390)
- SPEEDAIRE Muffler for 22UX43, 44, 46, 54, 56-61, 72-75 (PN22UX028G)
- QA1 Stud Rod End, Nylon/PTFE, RH, 5/16-24 (NFR5S)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7024037, Pressure Line, 5 micron (ZX-7024037)
- EATON Fan Kit, Frame 1, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR1FAN)
- EATON Relay Dry Contact, Option Card, Plug-In (DXG-EXT-3RO)
- EATON Communication Card, BACnet (OPTCJ)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON Standard I/O Card, 2 Relay Output (NC/NO) (OPTA2)
- EATON Fan Kit, Frame 3, 5.4in.Dx2.2in.Hx6.5in.W (DXG-SPR-FR3FAN)
- SCHNEIDER ELECTRIC NEMA UL Type 1 Mounting Kit, Sz 1 Compact (VW3A95813)
- Eaton Adjustable Frequency Drive Accessories