Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ferrups Qfe5.3Kva 220V 20Min Hw I/O_Dvr
Mfr # FX400AA0A0A0A0B
Zoro # G0333108
product price: $13,916.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,916.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FX400AA0A0A0A0B
- Zoro # G0333108
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- SQUARE D Mounting Base, 70A, 120/240V AC (QON2L70)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- GARDNER BENDER 12-10 Ga. Insulated Wire Spade Terminal Yellow 50 pk (10-116)
- EATON Eaton 5P 1550Va Rackmount 1U Lcd 208/230V (5P1550GR)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- APC UPS System, 3000 VA, 7 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000RMLV2U)
- Eaton Uninterruptible Power Supplies (UPS)