Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ferroresonant Topology; Db25 Communications Port
Mfr # FK200AA0A0A0A0B
Zoro # G9841224
product price: $14,808.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$14,808.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FK200AA0A0A0A0B
- Zoro # G9841224
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Illuminated Push Button, 30 mm, 1NO/1NC, Green (52BP2E3A)
- YELLOW JACKET Cord Extn Ylwjkt12/3 25' (2883AC)
- BLUE SEA SYSTEMS Blue Sea 5242 15A ATO/ATC Fuse (5242)
- MACROMATIC Time Delay Rlay, 240VAC, 10A, DPDT, 0.1 sec. (TR-50221-05)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1000)
- EATON UPS System, 2200 VA, Out: 208V AC , In:208V AC (9PX2200GRT)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- TRIPP LITE UPS w/AVR, Backup Time 45Min, 12 Outlets, 900VA, Black (TRPAVR900U)
- Eaton Power Systems