Shop All Uninterruptible Power Supplies (UPS)
Eaton
Ferroresonant Topology; Db25 Communications Port
Mfr # FK010AA0A0A0A0B
Zoro # G3628148
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,401.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # FK010AA0A0A0A0B
- Zoro # G3628148
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS Communication Card |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- ELECTRIDUCT Tinned Copper Metal Braided Sleeving (BS-MET-050-50)
- LITHONIA LIGHTING Lighting Dimmer, 3-Way Switch, 120-277VAC (SPODMRA MWO D WH)
- SQUARE D Wireway 8 X 8 N1 Paint Closing Plate (LDB8CP)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- EATON 9Px1500Rt 9Px1500Grt 9Pxebm48Rt Rpl Bat Pack (744-A3297)
- TRIPP LITE ECO UPS, 350VA, 6 Outlets, Backup Time 12Min, Black (TRPECO350UPS)
- Eaton Uninterruptible Power Supplies (UPS)