Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fer2.1Kva 120V Ext Batts__Hw Neutral To Grnd Bond Rem. Dvr
Mfr # RH040AA0A0A0A0R
Zoro # G1148212
Free Shipping & Returns
$8,800.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # RH040AA0A0A0A0R
- Zoro # G1148212
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- ZORO SELECT Wall Switch, 20A, 3-Way Type, Locking (4903RKL)
- MERSEN Fuse, ATQ Series, Time Delay, 15A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ15)
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt (RIBH1C)
- EATON Eaton 5P 1000 Va Short Rack 2U (5P1000RC)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- TRIPP LITE UPS System, 3 kVA, 9 Outlets, Rack, Out: 120V AC , In:120V AC (SMART3000RMXL2U)
- Eaton Power Systems