Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fer2.1Kva 120V 24 Min Hw I/O Dvr Rmv Nut
Mfr # RH000AA0A0A0A0R
Zoro # G1788154
product price: $8,039.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$8,039.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # RH000AA0A0A0A0R
- Zoro # G1788154
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, Time Delay, 30A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR030)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Black, ABS (HF1316423)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Toggle/rocker Switch Lock-Out, Rd (PSL-WS1A)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- EATON UPS System, 1500 VA, Tower, Out: 230V AC , In:230V AC (5S1500G)
- EATON UPS System, 1500 VA, Out: 120V AC (9SX1500)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- APC Back-Ups Pro Bn Series Battery Backup System, 10 Outlets, 1350va, 1080 J (BN1350M2)
- Eaton Uninterruptible Power Supplies (UPS)