Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fe7Kva 120/120 Ext_Bat Less Battery Dvr
Mfr # FK040AA0A0A0A0B
Zoro # G0715606
product price: $15,979.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$15,979.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FK040AA0A0A0A0B
- Zoro # G0715606
- UPC # 743172076533
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Office Station 1 White (RC-3TLB-OS1-W)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 350A, 600V AC, Nonindicating (TRS350R)
- NVENT CADDY CADDY Pyramid EZ Rubber-Based Adj. Support, 1.75in-4in H (RPSE1H24)
- CALCONDUIT Nipple, 1 in. x 5 in., GRC (876641)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS, 1100W, Rack, Out: 230V AC , In:230V AC (5P1550GR)
- EATON UPS, 420W, Rack, Out: 120V AC , In:120V AC (5P550R)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS, 770W, Out: 120V AC , In:120V AC (5P1000RC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TRIPP LITE UPS System, 550 VA, 10 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (ECO550UPS)
- Eaton Uninterruptible Power Supplies (UPS)