Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fe5.3Kva 240:120/240 Ext Bat Hw I/O_ Dvr
Mfr # FJ340AA0A0A0A0B
Zoro # G0566871
product price: $10,814.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,814.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FJ340AA0A0A0A0B
- Zoro # G0566871
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 4; 12; 13, Hinged (CSD483612)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- TAYMAC Multi-Purpose Gasket, Weatherproof box/cover Accessory, 1 Gang, Foam, Gasket (GS100)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON DC DIN RAIL INDUST. UPS 240W (DIN24240DC)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON UPS System, 1500 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S1500LCD)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 700 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S700)
- APC 1500VA Smart UPS LCD 120V, SMC15002UC (SMC1500-2UC)
- Eaton Power Systems