Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fe5.3Kva 208 208 120 20M Lc/Recps Dvr
Mfr # FJ100LC2A0A0A0B
Zoro # G9550679
product price: $11,460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,460.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FJ100LC2A0A0A0B
- Zoro # G9550679
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 20 Outlet, 15 ft, Gray (PS6020)
- FLEX-STRUT Channel Nut, 1/4" (FS-1/4NS E/G)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Green, Nylon Jacket, PVC Insulation (11583283)
- HELI-TUBE 1/8 In. OD X 50FT Black Nylon Spiral Wrap (HT 1/8 N-B-50)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P3000)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P1500)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- APC Standby UPS System, Out: 230V AC , In:[seVoltCodes:230] (BK650EI)
- Eaton Uninterruptible Power Supplies (UPS)