Shop All Uninterruptible Power Supplies (UPS)
Eaton
Fe4.3Kva 120V 8Min Hw I/O__Dvr
Mfr # FI000AA0A0A0A0B
Zoro # G0450498
product price: $10,495.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,495.99
Free 30-Day Returns
Key Features
- Width 21 in
- Special Features AVR/DVR (recommended for PFC loads)
- Height 30 in
- Input Frequency Range 60 Hz
- Communication RS-232 (DB-25)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # FI000AA0A0A0A0B
- Zoro # G0450498
- UPC # 743172067104
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 21 in |
Height | 30 in |
Length | 30 IN |
Details
Item | UPS System |
Special Features | AVR/DVR (recommended for PFC loads) |
Input Frequency Range | 60 Hz |
Communication | RS-232 (DB-25) |
Type | UPS |
Output Voltage Range | ± 3% for input voltages of +15 to -20% |
Input voltage range | 120V |
Relative Humidity | 5-90% non-condensing |
Receptacle | None/Hardwired |
Input connection | Fixed connection |
Temperature range | 0° to 40°C (32° to 104°F) |
User interface | On/off switch, alarm switch, 5 front indicator lights |
Software Compatibility | Intelligent Power Software Suite |
Battery Form Factor | Standard battery, standard charger |
Input Power Factor | 0.98 |
Output Waveform | Sine wave |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD V2003 Supporting Clip (V2003)
- DELTANA Single Rocker Switch Plate, Number of Gangs: 1 Solid Brass, Polished Chrome Plated Finish (SWP4754U26)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (5YP85)
- REMKE Liqua-Seal Connector, Insulated, 1/2", SS (LMSS-12)
- EATON UPS System, 700 VA, Out: 120V AC (9SX700)
- EATON UPS System, 550 VA, Tower, Out: 100/120/127V AC , In:120V AC (5S550)
- EATON UPS System, 1500 VA, Out: 208V AC , In:208V AC (9PX1500GRT)
- EATON UPS System, 1000 VA, Out: 208V AC (9SX1000G)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- EATON Eaton 5P 1000Va Rackmount 1U Lcd 120V (5P1000R)
- TRIPP LITE UPS System, 700 VA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART 700 HG)
- Eaton Uninterruptible Power Supplies (UPS)