Shop All Adjustable Frequency Drive Accessories
Eaton
Fan Kit, Frame 5, 5.4in.Dx2.2in.Hx6.5in.W
Mfr # DXG-SPR-FR5FAN
Zoro # G0120961
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DG1 Drives
- Mounting Type Screw
- Phase Three
- Protects Drive from Over Heating
- Application Frame 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton
- MFR # DXG-SPR-FR5FAN
- Zoro # G0120961
- UPC # 786685888132
- Country of Origin China
- Category Adjustable Frequency Drive Accessories
Dimensions
Overall Width | 6.5 in |
Overall Depth | 5.4 in |
Overall Height | 2.2 in |
Details
Item | Fan Kit |
For Use With | DG1 Drives |
Mounting Type | Screw |
Phase | Three |
Protects | Drive from Over Heating |
Application | Frame 5 |
Mfr. Stock No. | DXG-SPR-FR5FAN |
Footnotes | Internally Powered From Drive, Mount to Fam Power Terminals |
Compatible with Manufacturer Part Number | Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C |
Description
Fan Kit, For Use With Grainger Item Number 40HY87, 40HY91, 40HY97, 40HZ07, 40HZ09, 40HZ15, 40HZ27, Compatible with Manufacturer Part Number Mfr. No. DG1-32075FN-C21C, Mfr. No. DG1-32114FN-C21C, Mfr. No. DG1-32143FN-C21C, Mfr. No. DG1-32170FN-C21C, Mfr. No. DG1-34105FN-C21C, Mfr. No. DG1-34140FN-C21C, Mfr. No. DG1-34170FN-C21C, For Use with Series PowerXL, For Use With DG1 Drives, Mounting Type Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 5Hp, 208-230V, 1 Phase, 60Hz, 60 Gallon, Vertical Tank 16Cfm@175Psi (CI51E63V)
- DAYTON Capacitor-Start/Run General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (119156.00)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8 (1A6BFB6)
- EATON AEROQUIP Adpt, MNPT-FNPSM, 2-11-1/2, Strt (2045-32-32S)
- EATON Flange Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12FK)
- EATON Option Card, 1 Analog In, 2 Analog Out (OPTB4)
- EATON Flange Kit, 9.63in.Dx14.96in.Hx6.61in.W (DXG-ACC-FR2N12FK)
- EATON Variable Frequency Drive, 1/2 HP, 200-230V, Cutler-Hammer (DC1-122D3NN-A20CE1)
- EATON Frame Kit, 10.44in.Dx20.43in.Hx8.06in.W (DXG-ACC-FR3N12KIT)
- EATON Remote Keypad Cable, 3.0m Cable, Plug-In (DXG-CBL-3M0)
- SCHNEIDER ELECTRIC Screw Connector (VW3A3609)
- Eaton Adjustable Frequency Drive Accessories