Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Ez Model 42-Pole Indoor Panelboard Box In Light Gray Color 20-Inch X 5-3/4-Inch X 60-Inch
Mfr # EZB2060RBS
Zoro # G512469286
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EZB2060RBS
- Zoro # G512469286
- UPC # 782116895953
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Eaton Ez Model 42-Pole Indoor Panelboard Box In Light Gray Color Has Steel Construction And Galvanized Finish For Longer Endurance. It Measures 20-Inch X 5-3/4-Inch X 60-Inch. Nema 1 Rated Panelboard Is Right Flange Mountable. It Is Suitable For Use With All Type 1 Prl1A Prl2A And Prl3A Panels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- TELEMECANIQUE SENSORS Pumptrol Vacuum Swtch, Stndard, 0 to 25"Hg, Diaphrgm (9016GVG1J10)
- HONEYWELL At150F1022 50Va Transformer (AT150F1022)
- ELECTRIDUCT Reversible Button Side Entry Cable Sleeve- Silver/Black- 3" x 5ft (WL-J-BWS-300-5FT-GY)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BRP, 10 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (BRP10B100RF)
- EATON Load Center, BR, 8 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR816L125FDP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125FDP)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, CHP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (CHP24L125X2)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures