Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Eaton
Ez Model 42-Pole Indoor Panelboard Box In Light Gray Color 20-Inch X 5-3/4-Inch X 48-Inch
Mfr # EZB2048RBS
Zoro # G612469339
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton
- MFR # EZB2048RBS
- Zoro # G612469339
- UPC # 782116895946
- Country of Origin Unknown
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Description
Eaton Ez Model 42-Pole Indoor Panelboard Box In Light Gray Color Has Steel Construction And Galvanized Finish For Longer Endurance. It Measures 20-Inch X 5-3/4-Inch X 48-Inch. Right Flange Mountable Panelboard Is Suitable For Use With All Type 1 Prl1A Prl2A And Prl3A Panels.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-100)
- TUNDRA Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 2 Outlets (M1500)
- REMKE Cord Grip, Ni Plated Brass, 1/2", .24-.47 (BR13NA)
- EATON BUSSMANN Finger Safe Fuse Block, J UL Class, 1 Poles, 1 to 30A Amp Range, 600V AC/300V DC Volt Rating (TCFH30N)
- EATON Load Center, CHP, 42 Spaces, 225A, 1 Phase (CHP42N225R)
- EATON Load Center, BRP, 40 Spaces, 200A, 120/240V, Main Lug, 1 Phase (BRP40L200)
- EATON Load Center, CHL, 125A, Main Lug, 1 Phase (CHL125N)
- EATON Load Center, BRP, 24 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BRP24L125G)
- EATON Load Center, BR, 6 Spaces, 125A, 120/240V, Main Lug, 1 Phase (BR612L125SDP)
- EATON Load Center, BRP, 30 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (BRP30B200V25)
- SQUARE D Load Center, QO, 24 Spaces, 125A, 120/240V, PoN Convertible Main Lug, 1 Phase (QO124L125PQG)
- Eaton Panelboards, Load Centers, & Circuit Breaker Enclosures